Description
Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 432 mm | Width | 229 mm |
| Material | Conductive Steel | Color | Natural |
| Finish | Galvanized Powder Coated | Mounting | 4-Hole |
| For Use With | 20 x 12 in Junction Box | Application | Arc Flash Safety, Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510150853 |
Packages
| 1 - UNIT - 1 |