×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA20P20SS6

HOFFMAN A20P20SS6 Hoffman Panel 12 ga Stainless Steel 17 in Hx 17 in W

Price $366.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20P20SS6
Documents Documents

Description

SOLID; HEIGHT 17 INCH; WIDTH 17 INCH; THICKNESS 12 GAUGE; 316 STAINLESS STEEL; NEMA 3R/4/4X/12/13 ENCLOSURE


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 17 in Width 17 in
Material 12 ga Stainless Steel Color White
Finish Polyester Powder Paint Mounting 4-Hole
For Use With 20 in L x 20 in W Type 3R, 4, 4X, 12 and 13 Enclosures Standards RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510838706

Packages

1 - UNIT - 1