Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge, Finished with white polyester powder paint, Panel mounting hardware is furnished with enclosure which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 838 mm | Width | 838 mm |
| Material | Conductive Steel | Finish | Primed |
| For Use With | 36 x 36 in Type 3R, 4, 4X, 12 and 13 Enclosures | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150723 |
Packages
| 1 - UNIT - 1 |