Abbotsford
HOFA30P16G

HOFFMAN A30P16G Panel conductive galvanized steel 33x27"

Price $155.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A30P16G
Documents Documents

Description

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80 inch (20 mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.40 in
Width 13 in Material Conductive Steel
Finish Galvanized Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150686

Packages

1 - UNIT - 1