Description
SOLID; HEIGHT 27 INCH; WIDTH 21 INCH; THICKNESS 0.75 INCH; GR 5052-H32 ALUMINUM ALLOY; NEMA 3R/4/4X/12/13 ENCLOSURE; INCLUSION PROTECTIVE PLASTIC FILM; NUMBER OF FLANGES 4 (SIDES)
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 27 in | Width | 21 in |
| Depth | 0.75 in | Material | 3 mm Aluminum |
| Color | White | Finish | Polyester Powder Paint |
| For Use With | 30 in L x 24 in W Type 3R, 4, 4X, 12 and 13 Enclosures | Standards | RoHS 2011/65/EU, 2015/863/EU |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510234409 |
Packages
| 1 - UNIT - 1 |