Abbotsford
HOFA30P24SS6

HOFFMAN A30P24SS6 Hoffman Panel Stainless Steel 686 mm Hx 533 mm W

Price $601.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A30P24SS6
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures. Stainless steel panels are 12 gauge type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 686 mm Width 533 mm
Material Stainless Steel Color Natural
Finish Brushed For Use With 30 x 24 in Enclosure
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510298609

Packages

1 - UNIT - 1