Description
Panels for type 3R, 4, 4X, 12 and 13 enclosures. Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two sides. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Enclosure Panel | Type | Panels and Panel Accessories |
| Height | 27 in | Width | 17 in |
| Depth | 12 ga | Material | Conductive Steel |
| Color | White | Finish | Galvanized |
| Series/Model | PNLWM | For Use With | 30 x 20 in NEMA 3R/4/4X/13 Wall Mount Enclosure |
| Standards | RoHS Compliant | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150778 |
Packages
| 1 - UNIT - 1 |