×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA48P36SS6

HOFFMAN A48P36SS6 Panel perforated enclosure SS 33x45x0.75"

Price $1,424.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48P36SS6
Documents Documents

Description

Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminium panels are 5052-H32 aluminium alloy. Larger panels have flanges on four sides. Aluminium panels are protected on one side with a plastic film. Stainless steel panels are type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.30 in
Width 33 in Material Stainless Steel
Color Natural Finish Brushed
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510298807

Packages

1 - UNIT - 1