Abbotsford
HOFA48P48G

HOFFMAN A48P48G Hoffman Panel 11 ga Conductive Steel 44 in Hx 44 in W

Price $731.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48P48G
Documents Documents

Description

Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. aluminium panels are 5052-H32 aluminium alloy. Larger panels have flanges on four sides. aluminium panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 44 in Width 44 in
Depth 0.84 in Material 11 ga Conductive Steel
Color White Finish Polyester Powder Paint
Mounting 10-Hole For Use With 48 in L x 48 in W 3R, 4, 4X, 12 and 13 Enclosure
Standards RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150341

Packages

1 - UNIT - 1