Description
Panel, Nema 12 / 37.00x27.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 40x30, Material/finish: Steel/zinc
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 37 in | Width | 29 in |
| Depth | 0.75 in | Material | 12 ga Conductive Steel |
| Color | White | Finish | Polyester Powder Paint |
| Mounting | 4-Hole | For Use With | 40 in L x 30 in W 3R, 4, 4X, 12 and 13 Enclosures |
| Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510261894 |
Packages
| 1 - UNIT - 1 |