Abbotsford
HOFA42P24

HOFFMAN A42P24 Hoffman Panel Steel 991 mm Hx 533 mm W

Price $256.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42P24
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge, Finished with white polyester powder paint, Panel mounting hardware is furnished with enclosure which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 991 mm Width 533 mm
Material Steel Color White
Finish Powder Coated For Use With 42 x 24 in Enclosure
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510232306

Packages

1 - UNIT - 1