Description
Panel, Nema 12 / 39.00x33.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 42x36, Material/finish: Galvanized
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 39 in | Width | 33 in |
| Depth | 0.75 in | Material | 12 ga Conductive Steel |
| Color | White | Finish | Polyester Powder Paint |
| Mounting | 8-Hole | For Use With | 42 in L x 36 in W Type 3R, 4, 4X, 12 and 13 Enclosure |
| Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150839 |
Packages
| 1 - UNIT - 1 |