Abbotsford
HOFA42P36SS6

HOFFMAN A42P36SS6 STAINLESS PANEL 39.00X33.00 FI

Price $1,370.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42P36SS6
Documents Documents

Description

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.30 in
Width 33 in Material Stainless Steel
Finish Brushed Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510839406

Packages

1 - UNIT - 1