Abbotsford
HOFA42P30G

HOFFMAN A42P30G Hoffman Panel Steel 991 mm Hx 686 mm W

Price $383.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42P30G
Documents Documents

Description

Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 991 mm Width 686 mm
Material Steel Color Natural
Finish Powder Coated For Use With 42 x 30 in Enclosure
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510150822

Packages

1 - UNIT - 1