Abbotsford
HOFA42P42

HOFFMAN A42P42 Hoffman Panel Steel 991 mm Hx 991 mm W

Price $536.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42P42
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures. Steel panels are 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 991 mm Width 991 mm
Material Steel Color White
Finish Powder Coated For Use With 42 x 42 in Enclosure
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510264604

Packages

1 - UNIT - 1