Abbotsford
HOFA42P42G

HOFFMAN A42P42G Panel 8-hole conductive steel 39x39"

Price $536.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A42P42G
Documents Documents

Description

Panels for type 3R, 4, 4X, 12 and 13 enclosures. Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on four sides. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.25 in
Width 39 in Material Conductive Steel
Color Natural Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510150860

Packages

1 - UNIT - 1