Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures. Steel panels are 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.50 in |
| Width | 39 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510262600 |
Packages
| 1 - UNIT - 1 |