Description
Panel for Type 3R, 4, 4X, 12 and 13 Wall-Mount or Free-Stand/Floor-Mount Enclosures. This Panel for Type 3R; 4; 4X; 12 and 13 Enclosure, A60BFP42G item fits 60x42 with a material of Steel, Galvanized.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 56 in | Width | 38 in |
| Depth | 0.84 in | Material | 11 ga Conductive Steel |
| Color | White | Finish | Polyester Powder Paint |
| Mounting | 10-Hole | For Use With | 60 in L x 42 in W Type 3R, 4, 4X, 12 and 13 Enclosures |
| Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150266 |
Packages
| 1 - UNIT - 1 |