Description
HEIGHT 48 INCH; WIDTH 14 INCH; THICKNESS 12 GAUGE; STEEL; ZINC PLATED FINISH; PROVIDE EXTRA MOUNTING SPACE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 48 in | Width | 14 in |
| Material | 12 ga Painted Steel | Color | White |
| Finish | Powder Coat | Mounting | Side |
| For Use With | 60.06 in Enclosure | Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510744403 |
Packages
| 1 - UNIT - 1 |