Description
SOLID; HEIGHT 24.88 INCH; WIDTH 32 INCH; THICKNESS 12 GAUGE; STEEL; WHITE; ZINC PLATED; SINGLE DOOR NEMA 4X/12 ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Half Panel | Type | Panels and Panel Accessories |
| Height | 24.88 in | Width | 32 in |
| Depth | 12 ga | Material | Steel |
| Color | White | Finish | Polyester Powder Painted |
| Series/Model | PNL30 | For Use With | A72H3724FS 60 x 36 in Free-Stand Type 4, 4X and 12 Single and Dual-Access One-Door Enclosures with Mounting Channel |
| Includes | Mounting Hardware | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510212902 |
Packages
| 1 - UNIT - 1 |