Abbotsford
HOFA60P36SS6

HOFFMAN A60P36SS6 Panel for enclosures stainless steel 57x33in

Price $1,879.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60P36SS6
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures. Stainless steel panels are 12 gauge type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.00 in
Width 33 in Material Stainless Steel
Color Natural Finish Brushed
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510839505

Packages

1 - UNIT - 1