Abbotsford

HOFFMAN A6P4 Hoffman Panel Painted Steel 124 mm Hx 73 mm W

Price $10.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A6P4
Documents Documents

Description

Panel for junction boxes, 14 gauge steel, White polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 124 mm Width 73 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 6 x 4 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510547509

Packages

1 - UNIT - 1