Abbotsford
HOFA6P4G

HOFFMAN A6P4G Hoffman Panel Steel 124 mm Hx 73 mm W

Price $10.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A6P4G
Documents Documents

Description

Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 124 mm Width 73 mm
Material Steel Finish Powder Coated
For Use With 6 x 4 in Junction Box Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510260491

Packages

1 - UNIT - 1