Description
Side-mounted panels provide extra mounting space on the sides of Free-stand enclosure with mounting channel. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 3.50 in |
| Width | 16.00 in | Material | Steel |
| Finish | Galvanized | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510154264 |
Packages
| 1 - UNIT - 1 |