Description
HEIGHT 60 INCH; WIDTH 18.81 INCH; 12 GAUGE STEEL; WHITE; A80 SERIES NEMA 4/12 FREE STANDING ENCLOSURE, A80 SERIES NEMA 4X SINGLE DOOR FIBERGLASS FREE STANDING ENCLOSURE; MOUNTING HARDWARE (2) CONTINUOUS HINGE; INCLUSION ZINC PLATED MOUNTING HARDWARE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Swing-Out Full Panel | Type | Panels and Panel Accessories |
| Height | 60 in | Width | 19 in |
| Depth | 12 ga | Material | Steel |
| Color | White | Finish | Polyester Powder Painted |
| Series/Model | PNL30 | For Use With | A72H2518FS 72 x 24 in Free-Stand Type 4, 4X and 12 Enclosures |
| Includes | Mounting Hardware | Standards | RoHS Compliant |
| Application | For Industrial Use | UPC | 783510213206 |
Packages
| 1 - UNIT - 1 |