Abbotsford
HOFA72P36F1G

HOFFMAN A72P36F1G Panel 1-door full steel conductive 60x32"

Price $1,000.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P36F1G
Documents Documents

Description

Panel, Full 60.00x32.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 72.06x36.00, Material/finish: Galvanized


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 60 in
Width 32 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150044

Packages

1 - UNIT - 1