×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA72P36F2

HOFFMAN A72P36F2 Panel half for free-stand steel 30.88x32"

Price $609.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P36F2
Documents Documents

Description

SOLID; HEIGHT 30.88 INCH; WIDTH 32 INCH; THICKNESS 12 GAUGE; STEEL; WHITE; ZINC PLATED; SINGLE DOOR NEMA 4X/12 ENCLOSURE; HOFFMAN[R] BRAND


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 30.88 in
Width 2.50 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510233709

Packages

1 - UNIT - 1