Abbotsford
HOFA72P36F2G

HOFFMAN A72P36F2G PANEL, 30.88X32.00

Price $639.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P36F2G
Documents Documents

Description

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 3.50 in
Width 32 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150051

Packages

1 - UNIT - 1