Abbotsford
HOFA72P36G

HOFFMAN A72P36G Panel 12-gauge steel 69x33"

Price $730.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P36G
Documents Documents

Description

HEIGHT 33 INCH; WIDTH 57 INCH; THICKNESS 0.75 INCH; 12 GAUGE STEEL; WHITE; POLYESTER POWDER COATED; NEMA 3R/4/4X/12/13; HOFFMAN[R] BRAND


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.50 in
Width 33 in Material Conductive Steel
Color Natural Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510150259

Packages

1 - UNIT - 1