Abbotsford
HOFA72P30F1G

HOFFMAN A72P30F1G Panel 1-door steel conductive 60x26"

Price $911.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P30F1G
Documents Documents

Description

CONDUCTIVE FULL PANEL; HEIGHT 60 INCH; WIDTH 26 INCH; 12 GAUGE STEEL; PLATED; PNLFS SERIES SINGLE DOOR SINGLE/DUAL ACCESS FREE STANDING ENCLOSURE; HOFFMAN[R] BRAND; INCLUDES HARDWARE


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 3.50 in
Width 26 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150020

Packages

1 - UNIT - 1