Abbotsford
HOFA72P30F2

HOFFMAN A72P30F2 Panel half for free-stand steel 30.88x26"

Price $548.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P30F2
Documents Documents

Description

SOLID; HEIGHT 30.88 INCH; WIDTH 26 INCH; THICKNESS 12 GAUGE; STEEL; WHITE; ZINC PLATED; SINGLE DOOR NEMA 4X/12 ENCLOSURE; HOFFMAN[R] BRAND


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 3.25 in
Width 26 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510233501

Packages

1 - UNIT - 1