Description
Full panel for free-stand type 4, 4x and 12 single and dual access two door enclosures with mounting channel, 10 gauge steel, Finished with conductive and corrosion-resistant coating and furnished with plated mounting hardware, The centre support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Enclosure Panel | Type | Panels and Panel Accessories |
| Height | 1219 mm | Width | 1829 mm |
| Material | Steel | Finish | Powder Coated |
| For Use With | Free-Stand Type 4, 4x and 12 Single and Dual Access Two Door Enclosures | Application | Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510150129 |
Packages
| 1 - UNIT - 1 |