Abbotsford
HOFA72P48F2

HOFFMAN A72P48F2 Panel 2-door half steel painted 30.88x44"

Price $1,005.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P48F2
Documents Documents

Description

SOLID; HEIGHT 30.88 INCH; WIDTH 44 INCH; THICKNESS 10 GAUGE; STEEL; WHITE; ZINC PLATED; DOUBLE DOOR NEMA 12 ENCLOSURE; HOFFMAN[R] BRAND


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.50 in
Width 31.00 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510270308

Packages

1 - UNIT - 1