Description
Panel for free-stand type 4, 4X and 12 single and dual access two door enclosure with mounting channel. 10 gauge steel and can be positioned anywhere along horizontal mounting channels. Finished with corrosion-resistant coating and furnished with plated mounting hardware.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Full |
| Height | 1829 mm | Width | 1524 mm |
| Material | Steel | Finish | Galvanized Powder Coated |
| For Use With | 72.06 x 60.06 in Enclosure | Application | Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510150143 |
Packages
| 1 - UNIT - 1 |