Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 10 gauge conductive steel, Flanges on four sides, Corrosion-resistant coating, 22mm thickness, 12 fixing holes, Panel mounting hardware is furnished with enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1727 mm | Width | 1422 mm |
| Material | Conductive Steel | Finish | Primed |
| For Use With | 72 x 60 in Type 3R, 4, 4X, 12 and 13 Enclosures | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150327 |
Packages
| 1 - UNIT - 1 |