Abbotsford
HOFA72P72F2

HOFFMAN A72P72F2 Panel 2-door half steel painted 30.88x68"

Price $1,255.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P72F2
Documents Documents

Description

SOLID; HEIGHT 30.88 INCH; WIDTH 68 INCH; THICKNESS 10 GAUGE; STEEL; WHITE; ZINC PLATED; DOUBLE DOOR NEMA 12 ENCLOSURE; HOFFMAN[R] BRAND


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Solid
Height 1.50 in Width 31.50 in
Material Steel Color White
Finish Powder Coated For Use With 72.06 x 72.06 in Enclosure
Application Controls and Drives, Corrosive Environments, Power Distribution UPC 783510270704

Packages

1 - UNIT - 1