Description
Panel for large multi-door enclosures. Steel panels are 10 gauge, with 0.80 inch (20 mm) flanges on four sides. Finished with white polyester powder paint. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1524 mm | Width | 857 mm |
| Material | Steel | Color | White |
| Finish | Powder Coated | Mounting | 8-Hole |
| For Use With | 72 x 1 in Bay Enclosure | Application | Arc Flash Safety, Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510339203 |
Packages
| 1 - UNIT - 1 |