Abbotsford
HOFA72PM54

HOFFMAN A72PM54 Panel multi-door steel painted 60x48"

Price $890.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72PM54
Documents Documents

Description

SOLID; HEIGHT 60 INCH; WIDTH 48 INCH; THICKNESS 0.88 INCH; STEEL; WHITE; PAINTED; MULTI DOOR ENCLOSURE; NUMBER OF FLANGES 4 (SIDES)


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.50 in
Width 48 in Material Steel
Color White Finish Powder Coat
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510339500

Packages

1 - UNIT - 1