Description
Panel,lg Multi-d / 60.00x48.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 72xdbl Bay, Material/finish: Galvanized
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 3.50 in |
| Width | 48 in | Material | Steel |
| Finish | Galvanized | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150440 |
Packages
| 1 - UNIT - 1 |