Description
SOLID; HEIGHT 60 INCH; WIDTH 21.75 INCH; THICKNESS 0.88 INCH; STEEL; WHITE; PAINTED; MULTI DOOR ENCLOSURE; NUMBER OF FLANGES 4 (SIDES)
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.50 in |
| Width | 21.75 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510339005 |
Packages
| 1 - UNIT - 1 |