Description
Panel for large multi-door enclosures. Steel panels are 10 gauge, with 0.80 inch (20 mm) flanges on four sides. Finished with white polyester powder paint. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.50 in |
| Width | 27.75 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510339104 |
Packages
| 1 - UNIT - 1 |