Description
Panel for large multi-door enclosures, 10 gauge steel with 0.80 inch (20 mm) flanges on four sides, Finish is conductive, corrosion-resistant coating, Two extra holes are provided for lifting and installing panels, Mounting hardware included with enclosure.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1829 mm | Width | 857 mm |
| Material | Steel | Finish | Primed |
| For Use With | 84 x 1 Bay in Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150426 |
Packages
| 1 - UNIT - 1 |