Description
SOLID; HEIGHT 78 INCH; WIDTH 70 INCH; THICKNESS 0.88 INCH; STEEL; WHITE; PAINTED; MULTI DOOR ENCLOSURE; NUMBER OF FLANGES 4 (SIDES)
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 78 in | Width | 70 in |
| Material | 11 ga Painted Steel | Color | White |
| Finish | Polyester Powder Paint | Mounting | 12-Hole |
| For Use With | A27, A28, A28S4 and A34 86 in Double Bay Large Bulletin Multi-Door Enclosure | Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510299903 |
Packages
| 1 - UNIT - 1 |