Description
Panel for junction boxes, 14 gauge conductive steel, Corrosion-resistant coating, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 171 mm | Width | 124 mm |
| Material | Conductive Steel | Finish | Primed |
| For Use With | 8 x 6 in Junction Boxes | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510260699 |
Packages
| 1 - UNIT - 1 |