Abbotsford
HOFA90P24F1

HOFFMAN A90P24F1 Panel 1-door full steel painted 78X20"

Price $874.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90P24F1
Documents Documents

Description

SOLID; HEIGHT 78 INCH; WIDTH 20 INCH; THICKNESS 12 GAUGE; STEEL; WHITE; ZINC PLATED; SINGLE DOOR NEMA 4X/12 ENCLOSURE; HOFFMAN[R] BRAND


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 21.00 in
Width 2.50 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510234805

Packages

1 - UNIT - 1