Abbotsford
HOFA90P24F2

HOFFMAN A90P24F2 Panel 1-door half steel painted 39.88x20"

Price $548.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90P24F2
Documents Documents

Description

SOLID; HEIGHT 39.88 INCH; WIDTH 20 INCH; THICKNESS 12 GAUGE; STEEL; WHITE; ZINC PLATED; SINGLE DOOR NEMA 4X/12 ENCLOSURE; HOFFMAN[R] BRAND


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 2.75 in
Width 20 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510235109

Packages

1 - UNIT - 1