×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA90P36F1G

HOFFMAN A90P36F1G Panel full conductive steel grey 32x78"

Price $1,242.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90P36F1G
Documents Documents

Description

Panels for free-stand type 4, 4X and 12 single and dual-access one-door enclosures with mounting channel. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Panel are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 3.50 in
Width 32 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150068

Packages

1 - UNIT - 1