Abbotsford
HOFA90P48F1G

HOFFMAN A90P48F1G PANEL, 78.00X44.00

Price $1,926.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90P48F1G
Documents Documents

Description

Panel for Free-Stand Single- and Dual-Access Two-Door Enclosures with Mounting Channel. This Panel for Free-Stand with Mounting Channel Full-Length, A90P48F1G item fits 90x48 with a material of Steel, Galvanized.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 3.50 in
Width 44 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150235

Packages

1 - UNIT - 1