Description
SOLID; HEIGHT 39.88 INCH; WIDTH 68 INCH; THICKNESS 10 GAUGE; STEEL; WHITE; ZINC PLATED; DOUBLE DOOR NEMA 12 ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Half-Length Panel | Type | Panels and Panel Accessories |
| Height | 39.88 in | Width | 68 in |
| Depth | 11 ga | Material | Steel |
| Color | White | Finish | Powder Coated |
| Series/Model | PNL30 | For Use With | 90.06 X 72.06 in Type 4, 4X, 12 2-Door Free-Standing Enclosure |
| Includes | Mounting Channel | Application | For Controls, Drives, Corrosive Environments and Power Distributions |
| UPC | 783510270902 |
Packages
| 1 - UNIT - 1 |