Abbotsford
HOFAU7218SP

HOFFMAN AU7218SP FULL SIDE PANEL 72X18

Price $512.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU7218SP
Documents Documents

Description

Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU7218SP item measures 60.00x14.02x0.84 inches with a material of Steel colored White.


Side Panels can be added to provide additional panel space without affecting the type rating.

Specifications

Brand Name nVent Hoffman Type Non-Reversing
Height 3.50 in Width 14.02 in
Depth 0.84 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Arc Flash Safety; Power Distribution UPC 783510389956

Packages

1 - UNIT - 1